Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer
  • Spring Balancer
  • Spring Balancer
  • Spring Balancer

Spring Balancer ERP-1E

3.00 (2)
Item.#
08214114
Mfr.#
ERP-1E
Package Qty.
1PC
Ship pack of
1
57.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.5
Weight (g)
360
Specification
Nylon fiber rope specification
TRUSCO Part Number
326-2235
Wire Rope Diameter (phi mm)
1.2
Color
Ivory
Capacity Range (kg)
0.5 - 1.0
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Hanging of the tool from the ceiling.
3
From Japan
On 2016-04-25 19:29:42
Can adjust the weight, it was quite good.
This review is about item#08214105.
Use in the work of the small screw in the electric screwdriver
3
From Japan
On 2014-03-20 15:49:46
Although not yet used in earnest, the balance felt like good. No greater recoil when pulled It felt good. Try to use the time being one, plans to buy few cars If you're tone.
This review is about item#08214114.