Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1005R
  • Dust Mask 1005R
  • Dust Mask 1005R
  • Dust Mask 1005R

Dust Mask 1005R 1005R-07

4.82 (17)
Item.#
08214141
Mfr.#
1005R-07
Package Qty.
1PC
Ship pack of
1
30.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
(Average Measured Value) Particle Collection Efficiency (%)
99.1
Head Strap
Type RB
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
33
National Certification Acceptance Number
No. M196
Weight (g)
145
Specification
Fit checker built-in With filter
Exhaust Rubber Valve
T-6K type
Size
S
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
32 +/-20
Material (surface body)
Silicone rubber
Intake Resistance Rise Value (Pa)
83
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
58
Standard
RL2
Compatible
(Filter) Mighty micron filter for 1005
Rubber Air Intake Valve
Round (Black)
Standard Weight (g)
145 +/-20
AS ONE Part Number
6-8384-11
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
50 +/-25
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-02-05 10:07:08
I'm using for many years, but I this type of mask is the best thing. Also it has a user-work two types of filters. Mask and filter are also helpful because you can buy together.
This review is about item#5844824.
Used in the inspection of in welding work
5
From Japan
On 2016-08-05 19:57:21
In fume gas generated during welding and this is not the mask It will fall down.
This review is about item#05844824.
Dustproof
4
From Japan
On 2016-07-20 16:27:48
Was saved gotten quickly shipped after ordering.
This review is about item#05844824.
Dust work and welding work
5
From Japan
On 2016-04-13 17:48:43
I think a good easy to be breathing.
This review is about item#05844824.
Sanding work
5
From Japan
On 2015-12-08 19:41:46
Every day, we use. Mask is life because it is the work of a large amount of dust dancing. Shigematsu made will collapse type I is a silicon surface was fart immediately, but Koken made does not lose its shape even with one year, and then pat adhesion. You have to check the back of the intake valve at the time of filter replacement, but use with confidence because there is no sign of forced entry of dust.
This review is about item#05844824.
Disinfection
3
From Japan
On 2015-06-16 15:27:13
Because there is a large area of ​​the intake of air, breathing is easier. Kana is not suitable for disinfection because the filter is thin.
This review is about item#05844824.
Use it in a dusty work area.
5
From Japan
On 2014-06-23 22:46:15
I think that breathing is comfortable as a feeling of use and a fitting feeling is also good. I have not used it for a long time, but if it is this, it is likely to go for a long time
This review is about item#05844824.
When polishing welding traces of steel, stainless steel, etc.
5
From Japan
On 2014-02-24 00:07:45
I use this mask for quite a long period, but because the thickness of the filter case is thin, it is possible to use it even when a welding mask is attached. Especially when using arc, using activated carbon filter can considerably reduce suction of fumes, considerably aided. There is also an excellent effect when using the plasma cutter. It is a little disappointing that rubber string deterioration is considerably early. Is there a rubber string sold separately?
This review is about item#05844824.
Gas cutting
5
From Japan
On 2014-01-30 14:17:16
I tried various masks, but I am satisfied with the thickness and the best thickness.
This review is about item#05844824.
When working with a grinder
5
From Japan
On 2013-11-13 16:45:14
At our company, everything is wearing this work in the factory. Regularly, we purchase in the form of supplementing some ones on cheap day. It will be appreciated if you can make the filter attached to this a little cheaper.
This review is about item#05844824.