Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1021R
  • Dust Mask 1021R
  • Dust Mask 1021R
  • Dust Mask 1021R

Dust Mask 1021R 1021R-06

4.50 (4)
Item.#
08214157
Mfr.#
1021R-06
Package Qty.
1PC
Ship pack of
1
38.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
Material (surface body)
Silicone rubber
Exhaust Rubber Valve
T-6K type
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
34
Standard
RL2
Compatible
(Filter) Mighty micron filter for 1021 (two pieces of one set), KB filter, KC filter
Application
Such as the handling of few dust, less hazardous work. Location with welding fume is generated. Asbestos removal work level 3: Other work removing asbestos in building material(molded plate, etc.)
Size
S
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
Rubber Air Intake Valve
Round shape
(Average Measured Value) Particle Collection Efficiency (%)
98.8
Head Strap
Type RB
Intake Resistance Rise Value (Pa)
(Average) 75
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
56
Weight (g)
170 or less
Accessories
Filter
National Certification Acceptance Number
TM207 issue
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Inhalation Resistance (Pa)
80 or less
Standard Weight (g)
150 +/-20
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Pesticide spraying
5
From Japan
On 2017-08-02 20:55:59
You can breathe easier than an air inlet with one type. The field of vision is also wide.
This review is about item#3338273.
Dust work
5
From Japan
On 2014-05-20 16:15:52
It is still comfortable because breathing is 2 filters.
This review is about item#08214157.
Concrete brushing work
5
From Japan
On 2013-02-14 05:04:44
Since I used it when I was carrying on the tunnel construction in the past, I can work perfectly without discomfort. Satisfied
This review is about item#03338273.
Dust work
3
From Japan
On 2012-11-01 18:09:38
I would like you to devise a little more attachment for desorption.
This review is about item#03338273.