Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR77R
  • Dust Mask DR77R
  • Dust Mask DR77R
  • Dust Mask DR77R
  • Dust Mask DR77R

Dust Mask DR77R DR77R

3.78 (18)
Item.#
08214211
Mfr.#
DR77R
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
Filter Material Type
Mechanical
Intake Resistance Rise Value (Pa)
(Actual average): 270 or less
National Certification Acceptance Number
TM203
Inhalation Resistance (Pa)
(Measured average value): 70 or less
Compatible
(Filter medium) R1
Accessories
Filter
Size
L
Material (surface body)
Elastomer
Exhaust Resistance (Pa)
(Measured average value): 70 or less
Material (welding face)
Styrene elastomer
Particle Collection Efficiency (%)
(Measured average value): 82 or more
Standard
RL1
Specification
Case-less one-touch connection double cushion
Facepiece Dimension (Width x Length)(mm)
107x130
Weight (g)
(Weighing in M ​​/ E) 120 following: (actual average value)
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 2
1 star 2
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Kettle cleaning
5
From Japan
On 2017-04-07 17:12:10
Compared with other products, it is difficult to open the gap between the cheeks and nose. In other words, I feel that fits to.
This review is about item#6810571.
Disinfection work
5
From Japan
On 2016-11-14 22:17:40
It has been reliably collected from the mask. Because breathing can also be comfortably, it was saved.
This review is about item#6810571.
Thunder dust measures at the time of use
2
From Japan
On 2016-06-08 08:29:13
Removal of dust is there power, but it is a situation, such as rubber part is melted and allowed to stand for a long period of time in a state in which the sebum to the rubber portion in contact with the face is attached. Or it will not be somehow?
This review is about item#06810571.
Manufacturing wood products on the premises
3
From Japan
On 2016-03-15 08:06:06
Always so mounted bought regularly.
This review is about item#06810571.
During polishing work, use.
5
From Japan
On 2015-12-23 09:35:51
It had been previously used. Is Kaikae.
This review is about item#08214202.
It will be used when you are sometimes the dust work.
4
From Japan
On 2015-12-21 16:40:19
It had also used the last time, but requires periodic replacement because tends to suck in outside air when the exhaust valve has become brittle.
This review is about item#06810571.
Sanding work
1
From Japan
On 2015-12-08 19:55:56
I used it for a year with wearing six hours every day. Although it is good at the beginning, the shape of the silicon surface will collapse and will not close. When checking the back side of the intake valve at the time of filter change, dust is attached a little. The plastic part deteriorates and cracks and cracks. I do not recommend it if you ask for the durability of the mask, the confidence of the filter.
Working in dust
5
From Japan
On 2015-09-20 10:22:01
It was easy to work with little invasion of dust, although the price was cheap.
This review is about item#08255947.
Dust work
5
From Japan
On 2015-09-03 19:54:18
I was able to use it for a long time ♪ The same thing that I previously purchased at Homsen, the filter cover was quickly deteriorated and replaced by one. Specifically, when filter filter was replaced, filter crack broke. A few years after replacing, the face-to-face (nostrils) became tattered, but it is deterioration due to sebum? Because it is not a thing that I use everyday, I thought whether the maintenance after use was bad I will. Other deterioration is not seen. A few years from the last purchase, please again ♪
This review is about item#08214211.
Used when polishing FRP products.
5
From Japan
On 2015-08-10 22:54:35
I feel a perfect fit.
This review is about item#06810571.