Buy more than* S$200* and get FREE SHIPPING

  • S Can
  • S Can
  • S Can

S Can S-1.2

5.00 (2)
Item.#
08214245
Mfr.#
S-1.2
Package Qty.
1Bag(10PC)
Ship pack of
1
2.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
0.5
Dimension L1 (mm)
13
Purpose
For hanging and suspending.
Reference Working load (kN)
0.005
Dimensions W2(mm)
4.5
Dimension L2 (mm)
10.6
Dimensions D (mm)
1.2
Weight (g)
0.3
Dimensions S2 (mm)
2
Dimensions S1 (mm)
2
Dimensions W1(mm)
4.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For awning mounting rain
5
From Japan
On 2014-11-19 13:50:39
In particular, there is no problem.
This review is about item#08161264.
I use it to hang a little baggage
5
From Japan
On 2013-10-18 16:58:34
I use it without any problem
This review is about item#06912491.