Buy more than* S$200* and get FREE SHIPPING

  • Singer Polyethylene Long Gloves
  • Singer Polyethylene Long Gloves
  • Singer Polyethylene Long Gloves

Singer Polyethylene Long Gloves -

3.00 (1)
Item.#
08214665
Mfr.#
-
Package Qty.
1Box(30Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
From business to home use.
Palm Width (cm)
12
Overall Length (cm)
60
Thickness (mm)
0.09
Color
Natural
Material (cuffs)
Natural rubber
Middle Finger Length (cm)
7.9
Size
One Size Fits All
Material
Polyethylene
TRUSCO Part Number
332-3714
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When handling alcohol based materials
3
From Japan
On 2013-10-15 06:49:45
Thickness, length just right
This review is about item#08214665.