NoteBuy more than* S$200* and get FREE SHIPPING

  • Singer Solid Mask
  • Singer Solid Mask
  • Singer Solid Mask

Singer Solid Mask -

3.67 (3)
Item.#
08214674
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For food factories
Material (ear cord)
Polyester, polyurethane
Size
One Size Fits All
Catch-Phrase
Ease of breathing because of its steric structure! Comfortable work!It has a structure molded from the shape of a face, which gives a natural fit.
Material (Body)
Polypropylene
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse, garage, go out when worn
5
From Japan
On 2014-11-18 09:09:44
A feeling of use is thin and light satisfaction ①. ② fit mouth, glasses hardly cloudy. ③ easy to be bulky. This product is already purchased regularly. During the influenza epidemic, in use in a way that outside of this product overlaying the thick mask. Digression: If you wear also this product at the time of sleep, people of mouth breathing, is with the effect of sleeping cold prevention. Once there be trial! ! Prices appreciate and more cheaper. that's all
This review is about item#08214674.
Rust off work
5
From Japan
On 2012-11-27 07:38:18
Suitably thin, fit to the skin, easy to use. When fine dust you are concerned about, we are using piled up "★ Sofutoku supersolid mask" of another purchase.
This review is about item#08214674.
In dusty farm work, use.
1
From Japan
On 2010-09-18 20:15:51
Flimsy too Dah! ! Or Ne Ja doing see a mouth-through! ! To catalog, etc., trouble unless me wrote me "ultra-thin !!"! ! This product just is, "do the feeling" Gasugoku There you .... I Ne'm condom! ! It is sauce where the meaning to pursue thinness! !
This review is about item#08214674.