Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The drill chuck for NC

The drill chuck for NC BT40-NPU8-155

5.00 (1)
Item.#
08215033
Mfr.#
BT40-NPU8-155
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Weight (kg)
1.7
Grasping length l(mm)
18.8
Dimensions L (Max)(mm)
167.5
Shank
BT40
Grasping Diameter (mm)
0.3 to 8
Dimensions L (Min)(mm)
160.5
Taper Number
40
Dimension D (phi mm)
36.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of milling cutter
5
From Japan
On 2018-05-11 00:31:19
I think the drill chuck at Nikkaki is very wonderful. It can be processed with confidence in using it from long ago.
This review is about item#06652012.