Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask 1821H
  • Dust Mask 1821H
  • Dust Mask 1821H

Dust Mask 1821H 1821H

4.75 (4)
Item.#
08216792
Mfr.#
1821H
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
Measure for Dioxins
1 available level
Head Strap
Rubber Harness H-VI for
National Certification Acceptance Number
No. No. TM325
Inhalation Resistance (Pa)
115 or less
Classification
RL3
AS ONE Part Number
1-9471-01
For Asbestos Countermeasure
1, 2, 3 corresponding levels
Exhaust Resistance (Pa)
45 or less
Particle Collection Efficiency (%)
99.99 or more
Weight (g)
390
Compatible
Filter: RD-5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I usually worked with the specifications of dustproof mask and goggles for the ground treatment of FRP, but as soon the gogur is cloudy, it will not cloud and change to the best after changing to this face.
5
From Japan
On 2018-04-03 08:13:39
I usually worked with dustproof masks and goggles specifications, but as soon the gogur is cloudy, it will not be cloudy and then it will be the best after changing to this face.
This review is about item#08216792.
During FRP lining
5
From Japan
On 2016-09-30 10:19:26
Dust does not stick to the face etc. than to do with masks and goggles, and it is better not to cloudy to see the go - guru
This review is about item#8216792.
Sanding such as FRP etc.
5
From Japan
On 2016-01-13 08:49:00
Until now, I worked with a regular dust mask and goguru, but I was in trouble because the gogle was cloudy.
This review is about item#08216792.
Cutting and opening etc. of metal outer wall with insulation material and roofing material
4
From Japan
On 2015-04-27 20:32:27
When I was wearing masks and glasses, my eyeglasses were cloudy and I was overwhelmed by measures against dust associated with cutting, but with this product, work became easier. It is saved if price is a little cheaper.
This review is about item#08216792.