Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Gloves No.1200
  • Plastic Gloves No.1200
  • Plastic Gloves No.1200

Plastic Gloves No.1200 No.1200

5.00 (1)
Item.#
08216801
Mfr.#
No.1200
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.09
Overall Length (cm)
24.5
Size
SS
Middle Finger Length (cm)
7.2
Type
With powder
Material
PVC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for oil change, body maintenance
5
From Japan
On 2014-05-08 15:36:48
It feels good to wear it in hand, so it's quite durable so it can be reused a couple of times for a little work so it can be very helpful. However, when the inside gets wet with perspiration, it gets tired and it does not fit with chitin and you can make a bean at once. However, I think that it is very good as a product as it was only a problem with how I used it.
This review is about item#08216835.