Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Gloves No.1200
  • Plastic Gloves No.1200
  • Plastic Gloves No.1200

Plastic Gloves No.1200 No.1200

5.00 (1)
Item.#
08216826
Mfr.#
No.1200
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.09
Middle Finger Length (cm)
8.2
Type
With powder
Material
Vinyl chloride
Around Palms (cm)
19.4
Overall Length (cm)
25
Size
M
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for oil change, body maintenance
5
From Japan
On 2014-05-08 15:36:48
It feels good to wear it in hand, so it's quite durable so it can be reused a couple of times for a little work so it can be very helpful. However, when the inside gets wet with perspiration, it gets tired and it does not fit with chitin and you can make a bean at once. However, I think that it is very good as a product as it was only a problem with how I used it.
This review is about item#08216835.