Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Gloves No.3000

Plastic Gloves No.3000 No.3000

4.40 (47)
Item.#
08216853
Mfr.#
No.3000
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.08
Overall Length (mm)
235
Around Palms (cm)
17
Middle Finger Length (cm)
7.1
Type
With a powder
Material
Vinyl chloride
Palm Width (cm)
8.5
Middle Finger Length (mm)
71
Overall Length (cm)
23.5
Size
S
Customer Reviews
5 star 28
4 star 13
3 star 3
2 star 3
1 star 0
Review Rating: 4.40
47 Customer Reviews
The reviews are automatic translation.
During inspection work
4
From Japan
On 2017-09-26 16:29:30
I did not have any inventory items and compared with other shops, It was a great help because the delivery date was the fastest.
This review is about item#8216862.
During inspection work
4
From Japan
On 2017-09-14 17:47:42
I purchased it as a replacement item and a spare item currently used, but it can be used without problems.
This review is about item#8216871.
Painting work
5
From Japan
On 2017-06-14 16:11:49
Used for spray painting work. The feeling of use is very good, it is cheap and saved.
This review is about item#8216862.
For maintenance of body maintenance
4
From Japan
On 2017-06-10 09:47:59
The feeling of cramping disappeared than the one used before, and it became hard to break slightly. It is used for treatment such as oil care, but it is very easy to use with a feel close to bare hands. A little longer fingers, perfect if the strength goes up.
This review is about item#8216853.
Painting work
4
From Japan
On 2017-06-06 16:34:13
It is just good gloves to use in disposable. Is it due to the ingredients of vinyl or powder after use? The hand smells.
This review is about item#8216862.
H
5
From Japan
On 2017-05-08 17:32:18
It is aignment. There is nothing to say. Many use ·
This review is about item#8216862.
Tosousagyoudoki.
4
From Japan
On 2017-04-24 20:47:15
Youzainityoutoyowakute.yabureyasuimitaiyouniomoimasu.
This review is about item#8216871.
When lacquered
5
From Japan
On 2017-04-21 20:06:52
Do not put urushi on your fingertips. Even if you brush it, the feeling hardly changes.
This review is about item#8216862.
Car maintenance, general work
5
From Japan
On 2017-04-04 22:10:33
I think that it is the best among plastic gloves. Better than the monotaro brand. Better than the comery brand. It's OK if the price is cheap.
This review is about item#8216871.
cuisine
5
From Japan
On 2017-03-17 10:36:19
There is a little elongation and shrinkage, it fits better than rubber glove
This review is about item#8216871.