Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-100 M3x0.5

5.00 (1)
Item.#
08216923
Mfr.#
LS-N-PO L-100 M3x0.5
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Work Material
Medium carbon steel
Grade
P2
Overall Length (mm)
100
Dimensions l2 (mm)
40
Dimension K(mm)
3.2
Shank Diameter (phi mm)
4
Material
HSS-E
Screw Diameter
M3
Pitch
0.5
Dimensions Lk (mm)
6
Dimension l1 (mm)
18
Screw Length (mm)
11
Shape
It becomes a protruding center at below M6.