Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-100 M5x0.8

5.00 (1)
Item.#
08216941
Mfr.#
LS-N-PO L-100 M5x0.8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimensions Lk (mm)
7
Dimension l1 (mm)
25
Screw Length (mm)
16
Work Material
Medium carbon steel
Grade
P2
Overall Length (mm)
100
Material
HSS-E
Dimensions l2 (mm)
40
Dimension K(mm)
4.5
Shank Diameter (phi mm)
5.5
Screw Diameter
M5
Pitch
0.8
Shape
M6 and below have protruding centers.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.