Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-100 M8x1.25

5.00 (1)
Item.#
08216966
Mfr.#
LS-N-PO L-100 M8x1.25
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Screw Diameter
M8
Pitch
1.25
Dimensions Lk (mm)
8
Dimension K(mm)
5
Shank Diameter (phi mm)
6.2
Shape
It becomes a protruding center at below M6.
Material
HSS-E
Grade
P3
Overall Length (mm)
100
Dimensions l2 (mm)
50
Screw Length (mm)
22
Work Material
Medium carbon steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.