|
Long shank point tap LS-N-PO L-100 M10x1.5
(1)
- Item.#
- 08216975
- Mfr.#
- LS-N-PO L-100 M10x1.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Number of Flutes
- 3
- Dimensions l2 (mm)
- 50
- Screw Length (mm)
- 24
- Work Material
- Medium carbon steel
- Grade
- P3
- Overall Length (mm)
- 100
- Shape
- M6 and below have protruding centers.
- Material
- HSS-E
- Dimension K(mm)
- 5.5
- Shank Diameter (phi mm)
- 7
- Screw Diameter
- M10
- Pitch
- 1.5
- Dimensions Lk (mm)
- 8
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For machining
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
Customers Who Bought This Item Also Bought