Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-120 M4x0.7

5.00 (1)
Item.#
08217011
Mfr.#
LS-N-PO L-120 M4x0.7
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimensions l2 (mm)
40
Dimension K(mm)
4
Work Material
Medium-carbon steel
Grade
P2
Overall Length (mm)
120
Material
HSS-E
Dimension l1 (mm)
20
Shank Diameter (phi mm)
5
Screw Diameter
M4
Pitch
0.7
Dimensions Lk (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.