Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-120 M6x1

Item.#
08217036
Mfr.#
LS-N-PO L-120 M6x1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Grade
P2
Overall Length (mm)
120
Dimensions l2 (mm)
40
Dimension K(mm)
4.5
Shank Diameter (phi mm)
6
Screw Diameter
M6
Material
HSS-E
Pitch
1
Dimensions Lk (mm)
7
Dimension l1 (mm)
28
Screw Length (mm)
19
Work Material
Medium-carbon steel