Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long shank point tap

Long shank point tap LS-N-PO L-120 M8x1.25

5.00 (1)
Item.#
08217045
Mfr.#
LS-N-PO L-120 M8x1.25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimensions l2 (mm)
50
Screw Length (mm)
22
Work Material
Medium-carbon steel
Grade
P3
Overall Length (mm)
120
Material
HSS-E
Dimension K(mm)
5
Shank Diameter (phi mm)
6.2
Screw Diameter
M8
Pitch
1.25
Dimensions Lk (mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.