Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-120 M12x1.75

5.00 (1)
Item.#
08217063
Mfr.#
LS-N-PO L-120 M12x1.75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Overall Length (mm)
120
Dimensions l2 (mm)
50
Screw Length (mm)
29
Work Material
Medium-carbon steel
Grade
P4
Material
HSS-E
Dimensions Lk (mm)
9
Dimension K(mm)
6.5
Shank Diameter (phi mm)
8.5
Screw Diameter
M12
Pitch
1.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.