Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-150 M14x2

Item.#
08217142
Mfr.#
LS-N-PO L-150 M14x2
Package Qty.
1PC
Ship pack of
1
64.63 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimension K(mm)
8
Shank Diameter (phi mm)
10.5
Screw Diameter
M14
Pitch
2
Dimensions Lk (mm)
11
Material
HSS-E
Screw Length (mm)
30
Work Material
Medium-carbon steel
Grade
P4
Overall Length (mm)
150
Dimensions l2 (mm)
60