Buy more than* S$200* and get FREE SHIPPING

  • Long shank point tap

Long shank point tap LS-N-PO L-150 M18x2.5

5.00 (1)
Item.#
08217167
Mfr.#
LS-N-PO L-150 M18x2.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimensions Lk (mm)
14
Dimension K(mm)
11
Work Material
Medium-carbon steel
Grade
P4
Overall Length (mm)
150
Material
HSS-E
Dimensions l2 (mm)
70
Screw Length (mm)
37
Screw Diameter
M18
Pitch
2.5