Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404N-GU

Item.#
08217675
Mfr.#
CNMG120404N-GU
Package Qty.
1Box(10PC)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Shape
80 degree diamond shape
Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Corner Height Tolerance (mm)
+/-0.08 - +/-0.2
Blade Length l (mm)
12.9
Nose Radius r (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Inscribed Circle Diameter (phi mm)
12.7
Application
A wide use material kind applicable to the extensive cutting area of stainless steel
Thickness Tolerance (mm)
+/-0.13
Type
Negative
Material
AC630M
Holes With/Whithout
Available
Cutting Range
Pocky type general cutting
Breaker
GU
Egocentric
Without
Work Material
M (stainless steel)
Grade
Class M