Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert CNMG120408N-GU

5.00 (1)
Item.#
08217684
Mfr.#
CNMG120408N-GU
Package Qty.
1Box(10PC)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
5.16
Blade Length l (mm)
12.9
Nose Radius r (mm)
0.8
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Work Material
M (stainless steel)
Shape
80 degree diamond shape
Type
Negative
Corner Height Tolerance (mm)
+/-0.08 - +/-0.2
Thickness s (mm)
4.76
Breaker
GU
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Egocentric
Without
Grade
Class M
Material
AC630M
Iinscribed Circle Diameter d (phi mm)
12.7
Holes With/Whithout
Available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe, stainless steel, iron processing
5
From Japan
On 2014-03-03 23:45:01
We use it because it scrapes stainless steel well. The edge strength also lasts well. It is a convenient tip that can be used for iron and carbon steel.
This review is about item#08217684.