Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Sneaker, "Choppaya"
  • Safety Sneaker,
  • Safety Sneaker,

Safety Sneaker, "Choppaya" ZA-203

3.00 (32)
Item.#
08217815
Mfr.#
ZA-203
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Steel
Material (Sole)
EVA, rubber, EVA+ rubber
Standard Weight (g/1 leg)
About 350 (25.0cm), About 350 (25.0cm)
Color
black, Black
Foot Width
4E, 4E, 4E
Material (Skin)
Polyurethane, mesh, Polyurethane + mesh
Size (cm)
26, 26, 26.0
Customer Reviews
5 star 8
4 star 5
3 star 6
2 star 5
1 star 8
Review Rating: 3.00
32 Customer Reviews
The reviews are automatic translation.
easy work
2
From Japan
On 2016-02-03 18:26:51
There are a lot of work to stand and crouch, but a hole has opened in the mesh part of the instep in about two months ... Also, it was regrettable that the core of the toes was shifted frequently ... ·
This review is about item#08217815.
Used for light work
5
From Japan
On 2016-01-12 19:33:08
I use it when carrying things. As a safety shoe, it is lightweight and easy to wear and is useful.
This review is about item#08217824.
Normal work
2
From Japan
On 2015-10-08 23:31:10
Although I bought it because it is cheap, the shoe sole will decrease soon, rainy day will wet a bit! I wore it every day on the scene, I had only one month!
This review is about item#08217833.
I am using it normally
5
From Japan
On 2015-09-21 03:21:33
Even though it's a safety shoe, it's light or easy to wear, anyway, I also want to buy it.
This review is about item#08217885.
Motorcycle maintenance
2
From Japan
On 2015-05-29 16:11:51
When walking, the insoles shift backwards and rise to the heel. I did not mind at the beginning because the price was low, but I am worried about wearing it every day. The whole is light and comfortable to wear. I am satisfied because it does not slip on the wet floor surface as for the bottom.
This review is about item#08217815.
Car maintenance
1
From Japan
On 2015-01-28 07:37:17
The shoe sole penetrates 6 millibolts tightly in the worst 3 weeks
This review is about item#08217867.
Car maintenance
5
From Japan
On 2014-11-11 17:29:27
I was worried because it was a value product, but I like it very well. It's light and its design is also fashionable. I wonder how many months it will last for durability and rubber soles?
This review is about item#08217806.
work
3
From Japan
On 2014-10-15 17:39:43
When it arrived, Bond was protruding. It is a bit disappointing.
This review is about item#08217806.
Car maintenance
1
From Japan
On 2014-10-01 08:38:25
Although it was less than a month after using it, the shoe sole went down and rainwater came in and it became unusable. It is the worst in safety shoes I've worn so far.
This review is about item#08217842.
Electrical construction
4
From Japan
On 2014-09-11 20:50:26
It is quite good comfort! How much longer is it!
This review is about item#08217842.