Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker, "Choppaya"
  • Safety Sneaker,
  • Safety Sneaker,

Safety Sneaker, "Choppaya" ZA-205

3.00 (32)
Item.#
08217894
Mfr.#
ZA-205
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Steel
Material (Sole)
EVA, rubber, EVA+ rubber
Standard Weight (g/1 leg)
About 350 (25.0cm), About 350 (25.0 cm)
Color
gray, Gray
Foot Width
4E, 4E, 4E
Material (Skin)
Polyurethane, mesh, Polyurethane + mesh
Size (cm)
26.5, 26.5, 26.5
Customer Reviews
5 star 8
4 star 5
3 star 6
2 star 5
1 star 8
Review Rating: 3.00
32 Customer Reviews
The reviews are automatic translation.
Work on light duty
2
From Japan
On 2016-02-03 18:26:51
The I work often Dari squatting or standing, but ... that a hole in the shell of the mesh part in the two-month position I have open After that, the core of the toe there was often shifted was a shame ...
This review is about item#08217815.
Used in light work
5
From Japan
On 2016-01-12 19:33:08
It uses, such as when the transportation of goods. The safety shoes have come in handy easy to wear lightweight.
This review is about item#08217824.
Normal work
2
From Japan
On 2015-10-08 23:31:10
Although I bought so cheap, immediately reduces the shoe bottom, is a rainy day, you wet a little! Once you wear every day in the field, we did not have only one month!
This review is about item#08217833.
I use normal now
5
From Japan
On 2015-09-21 03:21:33
Easy to wear to anyway light for safe shoes Appearance good, I want to also buy.
This review is about item#08217885.
Bike maintenance
2
From Japan
On 2015-05-29 16:11:51
If walking is insole will come up parsley to heel shifted back direction. Price is the first in the safety of did not care, but it is to care and wearing every day. Whole is may be comfort in lightly. Happy we will not slip even in the floor wet with respect to bottom.
This review is about item#08217815.
Car maintenance
1
From Japan
On 2015-01-28 07:37:17
Tattered 6 millivolts to pass through the shoe sole is in the worst three weeks
This review is about item#08217867.
Car maintenance
5
From Japan
On 2014-11-11 17:29:27
I was worried because it was value for money products, Very fit and I like. Light to design even's a fashionable. After the endurance, I guess rubber soles have many months?
This review is about item#08217806.
work
3
From Japan
On 2014-10-15 17:39:43
Bond I saw arrived was protruding. It is a little disappointing.
This review is about item#08217806.
Car maintenance
1
From Japan
On 2014-10-01 08:38:25
But less than a month to use, has become unusable would have came in rainwater worn out soles. Most is the worst in safety shoes wearing until now.
This review is about item#08217842.
Electrical construction
4
From Japan
On 2014-09-11 20:50:26
It is quite good comfort! It is whether the rest is with how much!
This review is about item#08217842.