Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted

Pig Leather Work Gloves, Knitted PK-272

4.43 (23)
Item.#
08217937
Mfr.#
PK-272
Package Qty.
1Pair
Ship pack of
1
13.75 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material (palmar)
Pig leather
Color
Navy
Around Palms (cm)
20.5
Overall Length (cm)
22.5
Material (backs)
Polyester
Palm Width (cm)
10.5
Middle Finger Length (cm)
8
Size
L
Customer Reviews
5 star 13
4 star 8
3 star 1
2 star 1
1 star 0
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Construction work
2
From Japan
On 2017-01-25 15:40:09
I chose this product because it is said that the desired item takes delivery date, but I thought that the bruises are sooner.
This review is about item#8217946.
Welding operation
5
From Japan
On 2016-03-09 11:58:20
I purchased it for the first time last time, but it became my favorite. Welding work is easier and it is saved. I think that I will purchase it in the future.
This review is about item#08217937.
Welding operation
5
From Japan
On 2016-02-09 09:39:19
It is fairly easy to use compared with what we used to date. I think to purchase it from now on.
This review is about item#08217937.
For work (construction industry)
5
From Japan
On 2015-11-11 07:40:01
I am using it for a long time, but I'm worried that Oita price is rising. I am happy that it's a bit more affordable as it's easiest to use.
This review is about item#08217937.
General work
4
From Japan
On 2014-11-25 18:03:42
I used it from cheap to expensive, but I am purchasing repeatedly because cost and familiarity are good. Occasionally the fingertips of the very heart are immediately hit ...
This review is about item#08217937.
Polishing operation
5
From Japan
On 2014-05-16 17:48:28
It is soft and fit is also good. Usability is good.
This review is about item#08217946.
During various work
5
From Japan
On 2014-04-26 22:38:57
Although I do not usually wear gloves, I am using it for rope ties of luggage etc. It is far easier to use than gloves. Although it feels slightly tough, when compared with vinyl-type ones, it is easy to use because it is easy to remove and to get used to.
This review is about item#08217937.
Electrical construction
3
From Japan
On 2013-09-10 21:32:18
I think that it will be personal, but the length of the thumb of the glove is long and it is inconvenient for detailed work. However, I do not have any problem except leather condition well thumb too many so I think I will see the situation because I have purchased more than one. When I purchased the same thing the previous time, the seams became raveled on the first day and it became perforated. I kept using it as it is but it happens to be a defective item. I would appreciate it if you could handle replacement ... but this time it has not been frayed yet.
This review is about item#08217946.
Tire change · Work at the factory
5
From Japan
On 2013-05-02 00:22:37
It is a good product for the price. I would like to patronize in the future as well!
This review is about item#08217921.
To farm work
4
From Japan
On 2012-11-26 22:13:53
I bought it collectively but I think that I can use it normally aside except that the adhesion of the Velcro section is sweetly peeled off and it is not easy to use, but it is a little expensive
This review is about item#08217937.