Buy more than* S$200* and get FREE SHIPPING

  • Straight collet

Straight collet KM22-6

3.75 (8)
Item.#
08217982
Mfr.#
KM22-6
Package Qty.
1PC
Ship pack of
1
41.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
57
Collet Outside Diameter (phi mm)
22
Collet Inside Diameter (phi mm)
6
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Workpiece holding of a lathe
4
From Japan
On 2016-11-27 14:35:19
It was a lack likely is for the lathe, but we can use without any problems in the work held by the lathe. Because things do unless several align the size I think that survive and buy cheaply in the set.
This review is about item#8218034.
NC milling jig
5
From Japan
On 2016-10-14 16:12:05
Stable and we can use, accuracy is no problem.
This review is about item#6744534.
Plastic cutting
4
From Japan
On 2016-05-28 16:16:25
Nikken is easy to use.
Milling
5
From Japan
On 2016-02-25 18:10:58
Although the finish of the product is good, it is difficult to unplug not caught a nail when pulled out from the holder.
This review is about item#38852231.
Milling
5
From Japan
On 2015-01-14 23:18:56
It can be used with confidence.
This review is about item#08217991.
Workpiece holding
1
From Japan
On 2014-12-15 20:14:47
Purchase in order to obtain mouth by a three-chuck the work rather than the end mill. The image is a three split, but actually I would like those that are not common image if possible ... not useless in six split from both.
This review is about item#38852265.
Metal processing
1
From Japan
On 2014-11-05 09:34:45
It was written with the MADE IN KOREA to commodity. It should be described clearly in the description. Seems to have been cheated, it does not feel nice.
This review is about item#06632001.
Work to use the small-diameter end mill with a general-purpose machine (φ4)
5
From Japan
On 2013-07-26 08:32:16
Retention, workability is also no problem.
This review is about item#06744367.