Buy more than* S$200* and get FREE SHIPPING

  • Straight collet

Straight collet KM22-10

3.75 (8)
Item.#
08218007
Mfr.#
KM22-10
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Collet Inside Diameter (phi mm)
10
Overall Length (mm)
57
Collet Outside Diameter (phi mm)
22
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Work holding with lathe
4
From Japan
On 2016-11-27 14:35:19
Although it seemed not to be used for lathes, it can be used without problem for work holding with a lathe. I think that it will be saved if it can be bought cheaply in a set because it is a thing with several pieces of size.
This review is about item#8218034.
Jig for NC milling
5
From Japan
On 2016-10-14 16:12:05
It is stable use, accuracy is no problem.
This review is about item#6744534.
Plastic cutting processing
4
From Japan
On 2016-05-28 16:16:25
Nikkyo is easy to use.
Milling
5
From Japan
On 2016-02-25 18:10:58
Although the finish of the product is good, it is difficult to pull out the nail when it is pulled out from the holder.
This review is about item#38852231.
Milling
5
From Japan
On 2015-01-14 23:18:56
It can be used with confidence.
This review is about item#08217991.
Work holding
1
From Japan
On 2014-12-15 20:14:47
Purchased to grasp the workpiece rather than the end mill with 3 chucks. Although it is divided into three in the image, in reality it is not usable in six divided from both sides ... I hope things that are not common images if possible.
This review is about item#38852265.
Metal Processing
1
From Japan
On 2014-11-05 09:34:45
There was MADE IN KOREA written in the product. It should be clearly stated in the explanation. It seems I was deceived, I do not feel like it.
This review is about item#06632001.
Work using a small diameter end mill (φ4) with a general-purpose machine
5
From Japan
On 2013-07-26 08:32:16
There is no problem with retention and workability.
This review is about item#06744367.