Buy more than* S$200* and get FREE SHIPPING

  • Straight collet

Straight collet KM22-12

3.75 (8)
Item.#
08218016
Mfr.#
KM22-12
Package Qty.
1PC
Ship pack of
1
45.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Collet Inside Diameter (phi mm)
12
Overall Length (mm)
57
Collet Outside Diameter (phi mm)
22
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Workpiece holding of a lathe
4
From Japan
On 2016-11-27 14:35:19
It was a lack likely is for the lathe, but we can use without any problems in the work held by the lathe. Because things do unless several align the size I think that survive and buy cheaply in the set.
This review is about item#8218034.
NC milling jig
5
From Japan
On 2016-10-14 16:12:05
Stable and we can use, accuracy is no problem.
This review is about item#6744534.
Plastic cutting processing
4
From Japan
On 2016-05-28 16:16:25
Nikkyo is easy to use.
Milling
5
From Japan
On 2016-02-25 18:10:58
Although the finish of the product is good, it is difficult to pull out the nail when it is pulled out from the holder.
This review is about item#38852231.
Milling
5
From Japan
On 2015-01-14 23:18:56
It can be used with confidence.
This review is about item#08217991.
Work holding
1
From Japan
On 2014-12-15 20:14:47
Purchased to grasp the workpiece rather than the end mill with 3 chucks. Although it is divided into three in the image, in reality it is not usable in six divided from both sides ... I hope things that are not common images if possible.
This review is about item#38852265.
Metal Processing
1
From Japan
On 2014-11-05 09:34:45
There was MADE IN KOREA written in the product. It should be clearly stated in the explanation. It seems I was deceived, I do not feel like it.
This review is about item#06632001.
Work using a small diameter end mill (φ4) with a general-purpose machine
5
From Japan
On 2013-07-26 08:32:16
There is no problem with retention and workability.
This review is about item#06744367.