Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight collet

Straight collet KM22-16

3.75 (8)
Item.#
08218025
Mfr.#
KM22-16
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Collet Inside Diameter (phi mm)
16
Overall Length (mm)
57
Collet Outside Diameter (phi mm)
22
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Work holding with lathe
4
From Japan
On 2016-11-27 14:35:19
Although it seemed not to be used for lathes, it can be used without problem for work holding with a lathe. I think that it will be saved if it can be bought cheaply in a set because it is a thing with several pieces of size.
This review is about item#8218034.
Jig for NC milling
5
From Japan
On 2016-10-14 16:12:05
It is stable use, accuracy is no problem.
This review is about item#6744534.
Plastic cutting processing
4
From Japan
On 2016-05-28 16:16:25
Nikkyo is easy to use.
Milling
5
From Japan
On 2016-02-25 18:10:58
Although the finish of the product is good, it is difficult to pull out the nail when it is pulled out from the holder.
This review is about item#38852231.
Milling
5
From Japan
On 2015-01-14 23:18:56
It can be used with confidence.
This review is about item#08217991.
Work holding
1
From Japan
On 2014-12-15 20:14:47
Purchased to grasp the workpiece rather than the end mill with 3 chucks. Although it is divided into three in the image, in reality it is not usable in six divided from both sides ... I hope things that are not common images if possible.
This review is about item#38852265.
Metal Processing
1
From Japan
On 2014-11-05 09:34:45
There was MADE IN KOREA written in the product. It should be clearly stated in the explanation. It seems I was deceived, I do not feel like it.
This review is about item#06632001.
Work using a small diameter end mill (φ4) with a general-purpose machine
5
From Japan
On 2013-07-26 08:32:16
There is no problem with retention and workability.
This review is about item#06744367.