Buy more than* S$200* and get FREE SHIPPING

  • Scraper

Scraper -

4.12 (52)
Item.#
08218043
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint coat removal, Paint coat removal
Weight (g)
90
Width (mm)
60
Materials (Blade)
Iron
Overall Length (mm)
180
Customer Reviews
5 star 29
4 star 10
3 star 6
2 star 4
1 star 3
Review Rating: 4.12
52 Customer Reviews
The reviews are automatic translation.
Musical instrument repair
4
From Japan
On 2018-01-12 15:27:51
The angle of diagonal was sharper than looking at the picture. It can be used for stripping and various applications. It is also good to put power.
This review is about item#08218043.
A solid scraper
5
From Japan
On 2017-08-31 15:33:36
Even if the seal of the container was peeled off by peeling off the seal, there was a part that could not be taken easily. I peeled off with a cutter knife etc, but because the blade is weak, I slipped. This product has a blade on a solid blade, so it is very useful for leaving a flat surface.
This review is about item#8218043.
Cleaning oil dirt
5
From Japan
On 2017-07-03 22:34:18
Because it does not do much and it transmits tightly firmly, it was easy to work without the cutting edge being repelled by stuck dirt. Because it is the size of the palm, it fits in a small tool box and it is easy to carry around.
This review is about item#8218043.
cleaning
5
From Japan
On 2017-05-12 02:04:21
It was enough to use for the bottom of the cargo bed and driver's seat that are suitable for light work.
This review is about item#08218043.
Maintenance etc. of construction machine
5
From Japan
On 2017-03-24 15:13:01
It is very convenient to clean hardened grease and earth and sand. It is firm making.
This review is about item#8218043.
Rust, dirty, etc. as a woodworking working etc
5
From Japan
On 2017-03-15 16:25:05
Because it can be used without any problems, cheapness is greatly appreciated.
This review is about item#8218043.
Peeling off
2
From Japan
On 2017-02-27 16:17:54
It is too big and delicate work is not suitable. I thought that it was cheap and good, but I did not understand how to use it.
This review is about item#8218043.
Concrete formwork Kelen
5
From Japan
On 2017-02-23 11:56:25
It is a good meaning and price. If you hit a hammer with other company's products, you can get a handle. If you want to hit, use a hammer skin tie. I think that it is necessary enough considering the price.
This review is about item#8218043.
Dirt Removal
3
From Japan
On 2017-02-16 10:12:44
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8218043.
Peeling operation
4
From Japan
On 2016-11-26 14:51:33
There is a good thing cheap than other shops so much, I am satisfied.
This review is about item#8218043.