Buy more than* S$200* and get FREE SHIPPING

  • Flange Nut with Spherical washer
  • Flange Nut with Spherical washer
  • Flange Nut with Spherical washer

Flange Nut with Spherical washer SFN-20M

5.00 (2)
Item.#
08218077
Mfr.#
SFN-20M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Diameter A
M20
Hardness HRC
32-37
Dimensions B (mm)
40
Dimensions E (mm)
2.5
Dimension F (mm)
6
Material
S45C
Heat Processing
Hardening
Dimensions C (mm)
32
Surface Processing
Black oxide coating
Dimensions D (mm)
25
Pitch
2.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for parts of products
5
From Japan
On 2012-04-18 20:11:43
Although it is good in terms of price and quality, why is it out of production? I'm sorry
This review is about item#08218052.
Installation of vibration motor
5
From Japan
On 2010-12-13 17:04:46
There is less play than ordinary nuts and it is hard to loosen.
This review is about item#08218077.