Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts TSN-810

4.60 (20)
Item.#
08218086
Mfr.#
TSN-810
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Screw Diameter A
M8
Dimensions C (mm)
12
Dimensions E (mm)
16
Dimensions L (mm)
about 22.1
Surface Processing
4 Trioxide film
Pitch
1.25
Heat Processing
Hardening
Dimensions B (mm)
10
Dimensions D (mm)
6
Customer Reviews
5 star 15
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
As a working jig
3
From Japan
On 2017-01-24 20:00:05
No problems as a T-slot nuts are also used without.
This review is about item#8218104.
Fixed pedestal
3
From Japan
On 2015-07-16 08:50:28
Cheap and you may, but at a rate of about one in five, repugnant that the rust is out. Not saying white save it to otherwise oil-soaked, but come send let me rust of whether things how. Or, whether this product is rust What is obvious?
This review is about item#08218104.
Milling machine work
5
From Japan
On 2015-04-20 21:33:59
It is excellent in cost performance
This review is about item#08218086.
Work stationary applications in the mini milling machine
5
From Japan
On 2014-10-23 19:06:10
Since smoothly fit into the T-slot, it has been used without any particular problem.
This review is about item#08218095.
For cuttings fixed at the time of milling machine work
5
From Japan
On 2014-10-14 10:27:14
If this level at this price, is by far buying. Cheap high accuracy in spite, satisfaction.
This review is about item#08218104.
Fixation of the work in the machining center
5
From Japan
On 2014-09-17 20:51:25
Clamp work is easier, there is also durable, I am satisfied.
This review is about item#07294314.
Trailer of the nut
5
From Japan
On 2014-05-23 21:06:24
It was more of the product of the price
This review is about item#08218104.
Press die tightening
5
From Japan
On 2014-02-27 08:12:29
It may be a status quo
This review is about item#07294323.
Metal cutting
5
From Japan
On 2014-01-12 15:34:26
Since cheap Masu certainly Li. Since also troublesome to own ...
This review is about item#08218086.
Fixed on the bench milling machine table
4
From Japan
On 2013-11-12 17:09:38
Hole is or there is the tight, but you think is better to buy than make your own if this price it's better.
This review is about item#08218086.