Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts TSN-1820

4.62 (21)
Item.#
08218122
Mfr.#
TSN-1820
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Heat Processing
Tempering
Dimensions B (mm)
20
Dimensions D (mm)
12
Pitch
2.5
Surface Processing
4 Trioxide film
Screw Diameter A
M18
Dimensions C (mm)
24
Dimensions E (mm)
32
Dimensions L (mm)
about 38.3
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Milling metal fittings
5
From Japan
On 2017-04-22 15:06:13
There is a little rust, but there is no problem in use. It is suitable for the price. Is it such a thing?
This review is about item#8218104.
As a working jig
3
From Japan
On 2017-01-24 20:00:05
I use it without any problem as T slot nut.
This review is about item#8218104.
Securing the base
3
From Japan
On 2015-07-16 08:50:28
Although it is cheap, although it is cheap, it does not like rusting out at a rate of about 1 to 5. I do not say that it will be covered with oil and preserve it, but what is it like to send it with rusting? Or is it natural that this product is rusty?
This review is about item#08218104.
Milling machine operation
5
From Japan
On 2015-04-20 21:33:59
Excellent cost performance
This review is about item#08218086.
Work fixing for mini-milling machine
5
From Japan
On 2014-10-23 19:06:10
Since it fits nicely into T slot, I use it without particular problem.
This review is about item#08218095.
For securing cutting material during milling operation
5
From Japan
On 2014-10-14 10:27:14
If this level at this price, it is definitely buying. Accuracy is high for cheap, satisfied.
This review is about item#08218104.
Fastening of work at machining center
5
From Japan
On 2014-09-17 20:51:25
Clamping work is easy, durability is also satisfied.
This review is about item#07294314.
Trailer nut
5
From Japan
On 2014-05-23 21:06:24
It was a product of more than price
This review is about item#08218104.
Press dies tightening
5
From Japan
On 2014-02-27 08:12:29
It is also good at present
This review is about item#07294323.
Metal cutting
5
From Japan
On 2014-01-12 15:34:26
Because it is cheap, I will surely do. Because it is a painful thing to make your own ...
This review is about item#08218086.