Buy more than* S$200* and get FREE SHIPPING

  • Flange Nuts
  • Flange Nuts
  • Flange Nuts

Flange Nuts FN-M8

4.06 (16)
Item.#
08218131
Mfr.#
FN-M8
Package Qty.
1PC
Ship pack of
1
1.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Dimensions B (mm)
19
Pitch
1.25
Heat Processing
Hardening
Surface Processing
4 Trioxide film
Dimensions C (mm)
10
Dimensions E (mm)
about 2.7
Screw Diameter A
M8
Dimension K(mm)
13
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.06
16 Customer Reviews
The reviews are automatic translation.
Machinery fixed
5
From Japan
On 2016-09-30 07:35:55
Strength also happy enough easy-to-use very
This review is about item#08218131.
Imported car muffler flange, etc.
5
From Japan
On 2015-11-10 18:04:56
I am using in the imported cars of the exhaust system, but the price also does not have any problems may be durable reasonable compared to the genuine products. I think that accuracy is also good!
This review is about item#08218131.
Clamp
1
From Japan
On 2014-10-24 09:37:07
In apart the vertical of the ground surface and the center tap Anajiku, re-cutting the ground plane on a lathe, was used to modify. Especially terrible thing I had to replace.
This review is about item#08218165.
Work stationary applications in the mini milling machine
5
From Japan
On 2014-10-23 19:03:49
In particular, I use without problems.
This review is about item#08218147.
For cuttings fixed at the time of milling machine work
4
From Japan
On 2014-10-14 10:35:32
If this price, satisfaction. But to the people to be worried about, maybe a little tight.
This review is about item#08218131.
Farm equipment
5
From Japan
On 2014-06-10 20:12:51
good
This review is about item#08218147.
It has a metal press processing industry. It used to attach a die to the press.
2
From Japan
On 2014-04-25 10:54:59
Normally M20 pitch 2.5 spanner would be 30, will not regret I bought without checking. Can, firmness, etc. is a pity because it is satisfied.
This review is about item#07294357.
The jig fixing of the slide table
5
From Japan
On 2013-12-27 17:18:54
I am glad if cheap is a little more price. No problem to use.
This review is about item#08218147.
Bar nuts of chain saw
5
From Japan
On 2013-12-09 22:29:34
We use the bar nuts of the chain saw. M8 collar large 13mm (ISO standard) Serrate without flange nut, I would like stainless steel and iron, the rose selling of plating.
This review is about item#08218131.
Clamp of work
5
From Japan
On 2012-03-15 18:37:33
In particular, we do not have any problem.
This review is about item#08218156.