Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Staircase Step Blocks
  • Staircase Step Blocks
  • Staircase Step Blocks

Staircase Step Blocks 4S-FW

4.00 (7)
Item.#
08218183
Mfr.#
4S-FW
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat Processing
Hardening
Surface Processing
4 Trioxide film
Operating Range (mm)
64-95
Width B (mm)
38
Dimension h (mm)
39
Hardness HRC
32-37
Material
S45C
Height H (mm)
59
Weight (kg)
0.95
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2016-03-01 19:47:33
It's small and I'm satisfied with sharp steps
This review is about item#08218183.
For bike, car parts production
5
From Japan
On 2013-12-27 17:22:50
There is no particular problem in use. It is perfect if accuracy is a little better.
This review is about item#08218174.
Clamp
2
From Japan
On 2012-07-30 22:00:57
Size Individual difference is too large. We purchased 2 sets of the same but there is a difference of 0.7 mm or more in height (both H and h). There is no problem in practical use if it is alternately combined to make the heights .... Sitting when swinging is also sweet. Because it is cheap and can not be used, it is two stars of Ultra large service.
This review is about item#08218183.
Used at clamping.
3
From Japan
On 2012-04-19 16:55:05
It is a miscellaneous making. There is no problem as it just does not hurt the use. It is recommended for those who do not care about quality very much.
This review is about item#08218183.
Milling operation
5
From Japan
On 2011-11-07 14:44:34
There is some degree of accuracy, and I am satisfied as a simple milling machine.
This review is about item#08218174.
Milling machine, clamping work such as radial drilling machine, base with welding borrowing
5
From Japan
On 2011-01-21 16:53:45
Because it is cheap, it can be used without any hesitation
This review is about item#08218183.
Material fixation etc.
3
From Japan
On 2007-11-27 15:19:28
I want you to increase other than the size you bought this time.
This review is about item#08218174.