Buy more than* S$200* and get FREE SHIPPING

  • Staircase Step Blocks
  • Staircase Step Blocks
  • Staircase Step Blocks

Staircase Step Blocks 5S-FW

4.00 (7)
Item.#
08218192
Mfr.#
5S-FW
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat Processing
Hardening
Surface Processing
4 Trioxide film
Width B (mm)
38
Dimension h (mm)
60
Height H (mm)
97
Hardness HRC
32-37
Material
S45C
Weight (kg)
1.95
Operating Range (mm)
98-152
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Press operation
5
From Japan
On 2016-03-01 19:47:33
It small, is satisfied with a wiggle also stepped
This review is about item#08218183.
Bike, the car parts production
5
From Japan
On 2013-12-27 17:22:50
There is no particular problem in use. Is no perfect If you're a little more accuracy.
This review is about item#08218174.
Clamp
2
From Japan
On 2012-07-30 22:00:57
Size individual difference is too large. But the same thing was purchased two sets there is a difference of more than 0.7 mm in height (both H and h). No practical problem by combining staggered to align the heights .... Sweet also sit when partnered. Because it is not useless to once cheap, ultra-large service star two.
This review is about item#08218183.
Used at the time of the clamp.
3
From Japan
On 2012-04-19 16:55:05
It is slapped - together. Just because it does not harm to use, there is no problem. It is recommended for people who not very particular about the quality.
This review is about item#08218183.
Milling operation
5
From Japan
On 2011-11-07 14:44:34
Accuracy is also to some extent, as simple for milling am satisfied.
This review is about item#08218174.
Milling, clamp work such as radial drilling machine, table with a borrowed of welding
5
From Japan
On 2011-01-21 16:53:45
Can be used without hesitation because the cheap price
This review is about item#08218183.
Fixing of the material, such as
3
From Japan
On 2007-11-27 15:19:28
I want you to also increase other than to purchase this size.
This review is about item#08218174.