Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SB-1050

4.00 (16)
Item.#
08218271
Mfr.#
SB-1050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
4 Trioxide film
Hardness HRC
27-32
Screw Diameter
M10
Screw Dimension L2 (mm)
12.5
Heat Processing
Tempering
Material
S45C
Overall Length L (mm)
50
Pitch
1.5
Screw Dimension L1 (mm)
25
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
For DUCATI MHR 900
3
From Japan
On 2016-06-03 15:43:54
I used it as a bolt fixing the rear cowl. I cut it about 10 mm and used it because it was long.
This review is about item#08218201.
For press mold clamping
2
From Japan
On 2014-08-09 13:46:56
I purchased four M20's. Although it was in a thin vinyl one by one, when painting was peeling in some places when checking inside, screw thread was partially dented for a bad thing. The packaging was rounded paper with cushioning material and stud bolt + T throw + nut inside the corrugated cardboard box. It may be that each other got scratched while transporting · · ·. I tried to hit between the threads experimentally, but it seems that it will not dent unless it is considerable force (swing down). The part where the screw bulged and it was hard to pass was scraped with a file and used.
This review is about item#07294655.
Furniture installation etc.
5
From Japan
On 2013-07-22 17:58:30
The price was cheap and things were good very well and I was able to do a very good shopping. If there is next time you can buy without worrying!
This review is about item#08218253.
Machining jig installation
2
From Japan
On 2012-11-10 11:38:23
Rust has occurred despite individual wrapping. It was troublesome to return, so we repaired with black dyed paint and used it.
This review is about item#07294463.
Installation of press
5
From Japan
On 2012-04-16 13:07:23
It was good for the price.
This review is about item#07294515.
Fastening of press dies
5
From Japan
On 2012-04-12 12:54:07
Although it is tightened using a pipe for fixing the press mold, it can be easily detached indefinitely in small quantities of various kinds of plants. I always use it without elongation or chipping deformation.
This review is about item#07294655.
Clamping of workpiece in milling
5
From Japan
On 2012-03-15 18:38:31
Especially I use it without any problem.
This review is about item#08218357.
Workpiece clamp to MC
5
From Japan
On 2012-03-09 10:11:03
It is best if there is a spanner as other manufacturers, but I think that it will not be worthwhile considering the cost. There was no problem with compatibility with other T throws and nuts.
This review is about item#07294506.
Special work
3
From Japan
On 2012-01-17 14:29:23
It is not lengthy and can not be used
This review is about item#08218332.
It is used for fixing the workpiece during milling machine operation and fixing the rotary table.
5
From Japan
On 2011-07-06 16:13:31
Although it may become an increase in cost, I think whether it is easier to use if a hexagon is provided in the unbroken part of the stud bolt.
This review is about item#08218217.