Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nuts
  • Coupling Nuts
  • Coupling Nuts

Coupling Nuts SFCU-12

Item.#
08218427
Mfr.#
SFCU-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Height (C) (mm)
32
Outer Diameter B (mm)
21
Surface Processing
4 Trioxide film
Heat Processing
Tempering
Pitch
1.75
Screw Diameter A
M12