Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling Nuts
  • Coupling Nuts
  • Coupling Nuts

Coupling Nuts SFCU-20

Item.#
08218445
Mfr.#
SFCU-20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Screw Diameter A
M20
Height (C) (mm)
48
Surface Processing
4 Trioxide film
Outer Diameter B (mm)
32
Heat Processing
Hardening
Pitch
2.5