Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 11003450

2.50 (2)
Item.#
08218506
Mfr.#
11003450
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
32-37
Material
S45C
Dimension F (mm)
57
Heat Processing
Hardening
Dimensions C (mm)
150
Dimensions E (mm)
44
Surface Processing
4 Trioxide film
Dimensions D (mm)
22
Dimensions A (mm)
38
Bolt Type
M16
Dimensions B (mm)
18
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Work clamp
2
From Japan
On 2012-04-12 00:17:24
Is it because it is a cheap commodity? There is no parallelism of thickness and thickness variations and thickness dimensions. Regardless of the variation, scratches (dents) biased towards the work are attached, so we want the thickness parallelism to be improved as with the manufacturer's products.
This review is about item#08218506.
Clamping of workpiece at machining center
3
From Japan
On 2010-09-18 11:44:24
Currently there is no problem
This review is about item#08218497.