Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 11003465

2.50 (2)
Item.#
08218533
Mfr.#
11003465
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
32-37
Material
S45C
Heat Processing
Tempering
Dimensions C (mm)
200
Dimensions E (mm)
63
Dimension F (mm)
70
Surface Processing
4 Trioxide film
Dimensions A (mm)
44.5
Bolt Type
M20
Dimensions B (mm)
21
Dimensions D (mm)
28.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Clamp of work
2
From Japan
On 2012-04-12 00:17:24
And variations of such of either C dimension · E dimension because it is cheap goods It does not extend parallelism thickness. Variations aside, because the flaws that biased to work (dent) would with Parallelism of the thickness I want to improve as well as the name brands.
This review is about item#08218506.
Clamp the workpiece in the machining center
3
From Japan
On 2010-09-18 11:44:24
Current problem is nothingness
This review is about item#08218497.