Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Clamp
  • Step Clamp
  • Step Clamp

Step Clamp 11003510

4.20 (5)
Item.#
08218594
Mfr.#
11003510
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
32-37
Material
S45C
Dimensions l2 (mm)
44
Dimension l1 (mm)
57
Dimension T (mm)
22
Dimensions L (mm)
150
Surface Processing
4 Trioxide film
Heat Processing
Hardening
Bolt Type
M16
Dimensions b (mm)
18
Dimensions B (mm)
38
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Product clamping
3
From Japan
On 2017-03-24 15:53:59
I am using it without any problems in particular. Also, I would like to purchase!
This review is about item#8218542.
Correction of distortion of structure
5
From Japan
On 2014-08-13 23:13:02
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it can be used with stability and firmness.
This review is about item#08218542.
Milling of small parts
5
From Japan
On 2013-10-22 13:11:39
It can be used without incompatibility with the previous one.
This review is about item#08218551.
Milling machine operation
4
From Japan
On 2011-11-07 14:43:22
I think that it is good for the price. It is even better for mini-milling (small holes).
This review is about item#08218542.
Purchase for milling machine
4
From Japan
On 2010-11-17 13:46:32
It is a cheap commodity, but it was just making it. It was saved because we could buy it cheaply.
This review is about item#08218621.