Buy more than* S$200* and get FREE SHIPPING

  • PP Blue Sling IIN Endless Type
  • PP Blue Sling IIN Endless Type
  • PP Blue Sling IIN Endless Type

PP Blue Sling IIN Endless Type -

3.00 (1)
Item.#
08220563
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
22.39 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
With articles that had corners, please use reinforced padding
Material
Polypropylene
Width (mm)
25
Maximum Working Load (t)
1.25
Color
White
Length (m)
0.5
Breaking Load (kN)
75
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the mold
3
From Japan
On 2013-02-21 20:22:02
I ordered it because it was only 50 cm sling, but it is a little hard. A little soft one is user friendly.
This review is about item#08220563.