|
PP Blue Sling IIN Endless Type -
(1)
- Item.#
- 08220877
- Mfr.#
- -
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- With articles that had corners, please use reinforced padding
- Material
- Polypropylene
- Width (mm)
- 75
- Maximum Working Load (t)
- 4
- Color
- White
- Length (m)
- 2.75
- Breaking Load (kN)
- 250
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Lifting the mold
From Japan
On 2013-02-21 20:22:02
I ordered it because it was only 50 cm sling, but it is a little hard. A little soft one is user friendly.
Customers Who Bought This Item Also Bought