Buy more than* S$200* and get FREE SHIPPING

  • Impact hole saw
  • Impact hole saw
  • Impact hole saw
  • Impact hole saw

Impact hole saw H-CX 36

4.62 (29)
Item.#
08221455
Mfr.#
H-CX 36
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (mm)
12.5
Pitch
8
Hole Saw Outer Diameter (mm)
36
Dimensions (phi mm)
36
Compatible Power Tool
Impact driver, cordless screwdriver, electric drill
Compatible Board Thickness (mm)
1.6
Overall Length (mm)
67.5
Axial Shape
Hexagonal axis
Shank Diameter (phi mm)
6.3 (6 angle comparison)
Customer Reviews
5 star 21
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
29 Customer Reviews
The reviews are automatic translation.
Drilling for through wiring sash
4
From Japan
On 2016-12-13 14:51:01
It was used for the drilling of the bag-shaped aluminum sash, but, although the penetration from the front side there is no problem, did not cut easily when an attempt is made directly through. I think the sharpness itself is no problem. Since it attached to the impact drill or the like, convenient.
This review is about item#8221394.
Using the aluminum cans of canned beer and coffee, it is to build the now-large trendy alcohol stove.
5
From Japan
On 2016-11-24 15:37:58
It is required to hollowing out the order of 32 mm in order to successfully release the fuel from aluminum cans. In hollowing out the degree of aluminum cans, cutting oil whats answer from the manufacturer that there is no need. In order to hollowing out round with the bottom of the cans of canned beer, the hole saw is the necessities. Without cutting oil, you can make room To smoothly. Finish is also beautiful. Also it creates a lot of alcohol stove product now. It is fun every day.
This review is about item#8221412.
Vacuum tube amplifier production
2
From Japan
On 2016-10-17 19:23:39
Hole saw of thin blade was used for the first time. Purchased a 24mm, it was the a hole in the drilling machine. I thought something there will be a 24mm hole in it actually opened a hole of 24.4mm. When the outer periphery of the tooth try measured in vernier caliper, it has up to 24.3mm and the variation from the minimum 23.8mm. Thin blade type of hole saw, but was purchased for the first time, do you such things? For tight dimensions it was not where needed, I think tries to continue to use, but be availabe in a large? You might be better had been thought.
This review is about item#8221333.
Drilling of stainless steel top plate (sink)
4
From Japan
On 2016-09-29 17:18:29
It was anxiety in appearance, such as rounding a thin iron plate, but it did open a clean hole in the stainless steel plate of about 1mm. Chipping of the tooth is also without First satisfaction.
This review is about item#8221455.
The drilling of the table
5
From Japan
On 2016-08-03 14:48:07
Cheaper price than home improvement.
This review is about item#08221297.
Drilling heavyweight rubber
4
From Japan
On 2016-04-08 15:20:43
Hard to take out of chips. The smaller diameter product center axis even thin more is desired.
This review is about item#08221184.
You will not in addition to the perforation.
5
From Japan
On 2016-02-10 00:46:48
Stainless steel is also cut crisp.
This review is about item#08221306.
Drilling wiring
5
From Japan
On 2016-02-10 00:21:14
Challenge to the stainless steel 1,5mm. With the cutting paste, it has expired comfortably in the low-speed mode. It has several drilling, but no sign of sharpness becomes worse. We do not need the expensive Holsoe of stainless steel only. It was repeater in ....
This review is about item#08221236.
Aluminum die-cast case drilling plate thickness 3mm
5
From Japan
On 2016-01-04 23:16:31
Without stress can drilling of this diameter. I think that it is a very good product. Blurring of the tooth without any, there was no excessive force is also necessary. it's recommended.
This review is about item#08221333.
Customization of automotive
5
From Japan
On 2015-12-09 15:56:26
It must make a hole in such wiring work, specified were purchased from this line-up since the 11 Miri
This review is about item#08221297.