Buy more than* S$200* and get FREE SHIPPING

  • 5 Toe Mech Socks

5 Toe Mech Socks F1941

3.33 (3)
Item.#
08221613
Mfr.#
F1941
Package Qty.
1Set(4Pair)
Ship pack of
1
19.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimension (cm)
25. 0 - 27. 0
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Material
90% of cotton, nylon polyurethane 10%
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use so that it does not Mure Since the indoor work
3
From Japan
On 2013-05-29 08:53:08
There is a shapeless by washing
This review is about item#08221613.
Mechanical maintenance
5
From Japan
On 2012-12-07 00:18:23
Finger street may be, I think that it very easy to wear. The back part of the foot, I feel strong not red is quite hole. Also in the repetition of the washing, it seems rubber is not or weakened.
This review is about item#08221622.
Normally
2
From Japan
On 2011-06-27 05:47:49
I feel that the top is too long from the heel.