Buy more than* S$200* and get FREE SHIPPING

  • 5 Toe Mech Socks

5 Toe Mech Socks F1943

3.33 (3)
Item.#
08221622
Mfr.#
F1943
Package Qty.
1Set(4Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (cm)
25. 0 - 27. 0
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Material
90% of cotton, nylon polyurethane 10%
Color
A white, blue, sax, lavender
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used as indoor work so as not to be stuck
3
From Japan
On 2013-05-29 08:53:08
There is a shape collapse due to washing
This review is about item#08221613.
Machine maintenance
5
From Japan
On 2012-12-07 00:18:23
Finger street is also good, I think that it is very easy to wear. I feel that the part of the sole of the foot is strong without piercing. Even with repeated washing, rubber does not seem to get weakened.
This review is about item#08221622.
Normally
2
From Japan
On 2011-06-27 05:47:49
I feel that the top is too long from the kakata.