Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bottom Mesh Socks

Bottom Mesh Socks F1402

5.00 (1)
Item.#
08221631
Mfr.#
F1402
Package Qty.
1Set(5Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Material
80% of cotton, nylon polyurethane 20%
Dimension (cm)
25.0 - 27.0
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put on my feet.
5
From Japan
On 2014-08-31 13:58:34
It feels good to wear.
This review is about item#08221647.